Aluminium standing ladder UNI
Aluminium standing ladder UNI
STANDLDR-ALU-UNI-5X1STEPS
Art.-no. 0962800925
EAN 5204215010129
Register now and access more than 125,000 products
Datasheets(X)
Material | Aluminium |
Surface | Aluminium FINISH |
Number of steps | 5 |
Width (bottom)/width (top) | 50/34 cm |
Beam dimensions | 1.98 m x 46 mm |
Step depth | 80 mm |
Platform height | 1.32 m |
Stride length | 20 cm |
Height, vertical | 1.98 m |
Load capacity | 150 kg |
Stand height | 1.32 m |
Working height | 1.32 m |
Weight | 4.7 kg |
Standards | EN 131 |