Aluminium standing ladder Combi
Aluminium standing ladder Combi
STANDLDR-COMBI-1X5STEPS
Art.-no. 0962800915
EAN 5204215010105
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Number of steps | 5 |
Width (bottom)/width (top) | 50/34 cm |
Beam dimensions | 1.88 m x 40 cm |
Step depth | 70 mm |
Platform height | 1.28 |
Stride length | 20 cm |
Height, vertical | 1.88 m |
Load capacity | 120 kg |
Stand height | 1.28 m |
Working height | 1.28 m |
Weight | 6.6 kg |
Standards | EN 131 |