Aluminium airline lashing rail with round cord
Lashing rail aluminium AIRLINE with round cord
LASHRL-VEH-AIRLINE-RSZSB450
Register now and access more than 125,000 products
- Two integrated rubber profiles protect the load against damage
- Includes two cover caps as edge protection
Datasheets(X)
![]() | |
Type description | RSZSB450 |
Width | 40 mm |
Height | 12 mm |
Length | 450 mm |
Product weight (per item) | 0.320 kg |
Colour | Aluminium silver |
Material | Aluminium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!