Aluminium adhesive tape
Adhesive tape, aluminium BOPP
ALUMINIUM TAPE 50MMX10M
Art.-no. 0874100510
EAN 5204215009765
Register now and access more than 125,000 products
- With paper as release layer
- Fire resistance
- Easy to tear off by hand
Datasheets(X)
For adhering cut surfaces of aluminium-laminated insulation systems. For sealing and covering pipework, heating ducts and air ducts.
Backing material | Aluminium foil |
Barrier layer | Paper |
Adhesive base | Synthetic natural rubber |
Colour | Silver coloured |
Width | 50 mm |
Length | 10 m |
Min./max. temperature resistance | 10 to 80 °C |
Min./max. processing temperature | 10 to 80 °C |
Building material class | B1 - Of low flammability |
Adhesive force at 25 mm | 12 N |
Elongation at break | 2 % |
Ultraviolet resistance | No |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity |