Welcome to Würth Greece For trade customers only

Allround Plus bomber jacket

Weatherproof jacket Allround-Blouson Plus
BLOUSON ALLROUND PLUS BLACK XL

Art.-no. M041020003
EAN 4250004495524

Prices and availability visible after login
Allround Plus bomber jacket

Art.-no. M041020003
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
Comfortable jacket for a wide range of applications. Detachable sleeves allow the bomber jacket to be worn as a gilet.
  • Windproof and water-repellent

  • Mobile phone pocket, sleeve pocket, front pockets and breast pockets with closures

  • Warm, removable teddy lining, detachable sleeves and winter collar

  • YKK zip, elasticated hem and cuffs

  • Classic bomber jacket cut
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XL

Material

50% cotton, 50% polyester

Fabric weight per m2

250 g

Material of lining

100% polyester

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information