Welcome to Würth Greece For trade customers only

Allen key set, hexagon socket 7 pieces

Allen key fold. set, hex sock. 7 pcs.
ALLENKEY-SET-HEXSKT-BALLHD-HOLD-7PCS

Art.-no. 071531 71
EAN 4038898766667

Prices and availability visible after login
Allen key set, hexagon socket 7 pieces

Art.-no. 071531 71

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

In fibreglass-reinforced plastic housing.
  • Brushed chromium-plated hexagon blade

  • Handy eject button for simple selection of the desired wrench size

  • 180° position allows it to be used as a screwdriver

  • Contents: Size 2; 2.5; 3; 4; 5; 6; 8
Size similar to DIN 911
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

7 PCS

Design

With ball head and retaining ring

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information