Welcome to Würth Greece For trade customers only

Allen key, hexagon socket with pin short design

Allen key hexagon socket with pin
ALLENKEY-HEXSKT-PIVOT-WS6X90

Art.-no. 071531106
EAN 4011231735650

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Bright nickel-plated

  • DIN 6912
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fillister head screws with key guide

Tip size

6 mm

Long-limb dimension (L1)

96 mm

Short-limb dimension (L2)

38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information