Welcome to Würth Greece For trade customers only

Allen key, hexagon socket with pin Short design

Allen key hexagon socket with pin
ALLENKEY-HEXSKT-PIVOT-WS5X80
ZEBRA

Art.-no. 071531105
EAN 4011231735636

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Bright nickel-plated

  • DIN 6912
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fillister head screws with key guide

Tip size

5 mm

Long-limb dimension (L1)

85 mm

Short-limb dimension (L2)

33 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information