Welcome to Würth Greece For trade customers only

Allen key, hexagon socket with ball head Extra-long design

Allen key hexagon socket with ball head
ALLENKEY-HEXSKT-BALLHD-WS1,3
ZEBRA

Art.-no. 071540 013
EAN 4038898769170

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Matt chrome-plated

  • Allen key with an angle of max. 25°

ISO 2936L

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

1.3 mm

Short-limb dimension

12 mm

Long-limb dimension (L2)

73 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information