Allen key hexagon socket
Allen key hexagon socket long
ALLENKEY-HEXSKT-LONG-7X190


Register now and access more than 125,000 products
- Bright nickel-plated
- Chamfered front edges
ISO 2936L (comparable to DIN 911)
Datasheets(X)
![]() | |
Tip size | 7 mm |
Long-limb dimension (L1) | 197 mm |
Short-limb dimension (L2) | 41 mm |