Welcome to Würth Greece For trade customers only

All Season socks

Work sock All Season
SOCKS ALL SEASON ANTHRA/ORANGE 42/44

Art.-no. M451065002
EAN 4251596895143

Prices and availability visible after login
All Season socks

Art.-no. M451065002
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
The soft, antibacterial socks are ideal for every season. The technical fabric is robust and ensures climatic comfort. Right/left footbed.
  • Protection and support thanks to Comfort Step foot sole

  • Temperature-regulating fabric

  • Wear resistance thanks to CORDURA® (extremely wear resistant) on the heel and on the top

  • Foot sole adapted for left and right feet

  • Antibacterial treatment
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

42-44

Material

36% polyamide, 33% polyester, 28% polypropylene, 3% elasthane

Washable at

40°C

Care instruction

Do not bleach, Do not dry-clean, Do not iron, Do not dry in drum dryer

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information