All Season socks
Work sock All Season
SOCKS ALL SEASON ANTHRA/ORANGE 39/41



Register now and access more than 125,000 products
- Protection and support thanks to Comfort Step foot sole
- Temperature-regulating fabric
- Wear resistance thanks to CORDURA® (extremely wear resistant) on the heel and on the top
- Foot sole adapted for left and right feet
- Antibacterial treatment
Datasheets(X)
Colour | Anthracite |
Size | 39-41 |
Material | 36% polyamide, 33% polyester, 28% polypropylene, 3% elasthane |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry-clean, Do not iron, Do not dry in drum dryer |