Welcome to Würth Greece For trade customers only

Adjustable fastener

Instep lock stainless steel A2 adjustable
INSTEPLOK-A2-ADJ-88X25MM

Art.-no. 5176053030
EAN 4056807194622

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stainless steel A2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Length (A)

88 mm

Width (B)

48.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information