Welcome to Würth Greece For trade customers only

Acrylic sealant interior S-Line

Acrylic sealant interior S-Line
ACRYSEAL-IN-(S-LINE)-WHITE-280ML

Art.-no. 0892166000

EAN 4056807593258

Prices and availability visible after login
Acrylic sealant interior S-Line

Art.-no. 0892166000

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Contents

280 ml

Container

Cartridge

Chemical basis

Acrylic resin dispersion

Density

1.67 g/cm³

Smell/fragrance

Pleasant

Continuous motion absorption

8 %

Shore A hardness

30

Min. breaking elongation

400 %

Breaking elongation conditions

in accordance with DIN 53504

Full curing speed

1 mm/d

Fully hardening/curing conditions

20°C and 60% relative humidity

Min. skin-formation time

10 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Fungicidal properties

No

Silicone-free

Yes

Min./max. temperature resistance

-20 to 70 °C

Min./max. processing temperature

5 to 40 °C

Ultraviolet resistance

Good

Coating compatibility

Yes

Recoatable/Can be painted over

Yes, after 4-6 hours

Surface pre-treatment required

Dry, dust and grease-free

Shelf life from production/conditions

24 Month / cool and dry storage area, 5°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information