Welcome to Würth Greece For trade customers only

Acrylic sealant external S-Line

Acrylic sealant external S-Line
ACRYSEAL-FLEX-PAINTER-S-LINE-WHITE-280ML

Art.-no. 08921661

EAN 4056807593197

Prices and availability visible after login
Acrylic sealant external S-Line

Art.-no. 08921661

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Container

Cartridge

Contents

280 ml

Fungicidal properties

No

Colour

White

Chemical basis

Acrylic resin dispersion

Density

1.47 g/cm³

Continuous motion absorption

12 %

Smell/fragrance

Characteristic

Full curing speed

1 mm/d

Fully hardening/curing conditions

23°C and 50% relative humidity

Min. skin-formation time

10 min

Min. breaking elongation

700 %

Breaking elongation conditions

in accordance with DIN 53504

Conditions for skin-formation time

at 23°C and 50% relative humidity

Shore A hardness

20

Min./max. temperature resistance

-20 to 80 °C

Min./max. processing temperature

5 to 40 °C

Recoatable/Can be painted over

Yes

Surface pre-treatment required

On absorbent or porous surfaces

Ultraviolet resistance

Yes

Coating compatibility

Yes

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 5°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information