Welcome to Würth Greece For trade customers only

Acetate silicone sealant heat-resistant S-Line

Acetate silicone sealant heat-resistant S-Line
SILSEAL-HITEMP-250DGR-(S-LINE)-RED-280ML

Art.-no. 0892360
EAN 4056807546490

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

280 ml

Container

Cartridge

Chemical basis

Sauer silicones (acetate systems)

Smell/fragrance

Vinegar

Colour

Red, Dark red

Continuous motion absorption

20 %

Min. skin-formation time

10 min

Min. breaking elongation

500 %

Shore A hardness

25

Min./max. temperature resistance

-60 to 285 °C

Min./max. skin-formation time

10-12 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Full curing speed/conditions

4 mm/d / 23°C and 50% relative humidity

Fungicidal properties

No

Density

1.02 g/cm³

Max. short-term temperature resistance

300 °C

Min./max. processing temperature

5 to 40 °C

Surface pre-treatment required

On porous surfaces

Ultraviolet resistance

Yes

Min. flashing point

250 °C

Coating compatibility

Yes

Resistance against

Aging

Recoatable/Can be painted over

No

Building material class

E - Normally inflammable

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at max. 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information