Acetate silicone sealant S-Line
Acetate silicone sealant S-Line
SILSEAL-ACE-(S-LINE)-TRANSP-BAG-600ML
Register now and access more than 125,000 products
Datasheets(X)
Contents | 600 ml |
Chemical basis | Acetate |
Colour | Transparent |
Continuous motion absorption | 12.5 % |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 120 °C |
Min. skin-formation time | 20 min |
Min. breaking elongation | 550 % |
Fungicidal properties | Yes |
Building material class | E - Normally inflammable |
Shelf life from production | 12 Month |
Density/conditions | 0.97 g/cm³ / at 20°C |
Density | 0.97 g/cm³ |