Welcome to Würth Greece For trade customers only

Acetate silicone sealant EasySeal H18

Acetate silicone sealant EasySeal H18
SILSEAL-ACE-(EASYSEAL-H18)-TRANSP-280ML

Art.-no. 089232540

EAN 4065746022941

Prices and availability visible after login
Acetate silicone sealant EasySeal H18

Art.-no. 089232540

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

280 ml

Chemical basis

Acetoxy silicone

Colour

Transparent

Continuous motion absorption

130 %

Min./max. processing temperature

-5 to 40 °C

Min./max. temperature resistance

-40 to 100 °C

Min. skin-formation time

25 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Min. breaking elongation

150 %

Fungicidal properties

Yes

Shelf life from production

14 Month

Density/conditions

1.01 g/cm³ / at 23°C, 50% relative humidity

Density

1.01 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information