Welcome to Würth Greece For trade customers only

Acetate silicone sealant B-Line

Acetate silicone sealant B-Line
SILSEAL-ACE-(B-LINE)-WHITE-280ML

Art.-no. 089232702

EAN 4056807808321

Prices and availability visible after login
Acetate silicone sealant B-Line

Art.-no. 089232702

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

280 ml

Chemical basis

Acetoxy silicone

Colour

White

Continuous motion absorption

450 %

Shore A hardness

16 +/- 2

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 120 °C

Min. skin-formation time

25 min

Min. breaking elongation

450 %

Fungicidal properties

No

Shelf life from production

12 Month

Density/conditions

0.94 g/cm³ / at 20°C

Density

0.94 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information