Abrasive pad
Abrasive pad
ABRPAD-(ALU-OXYD)-G220
Art.-no. 058702 220
EAN 4011231491181
Prices and availability visible after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 2106290800.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Universal abrasive pad made from aluminium oxide for woodworking and metalworking.
- Sandpaper and sanding block in one
- For dry sanding
- Adapts to any shape, making it suitable for universal use
- Can be re-used after rinsing with water
- Can also be used for hard-to-reach areas
- Especially well-suited for surface sanding
Product information
Datasheets(X)
Length x width x height | 125 x 100 x 10 mm |
Grid size | 220 |
Material of abrasive medium | Aluminium oxide (normal corundum) |