Welcome to Würth Greece For trade customers only

Abrasive fleece matting body

Sanding fleece matting body
MATBDY-FLC-G100-40X30X6MM

Art.-no. 0672954310

EAN 4045989883660

Prices and availability visible after login
Abrasive fleece matting body

Art.-no. 0672954310

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For effective surfaces, cleaning oxide coatings and removing discolouration.
Notice
  • At high rotation speeds, coarse grain acts finer, and at low speeds fine grain acts coarser

  • Use tools with a low contact pressure; heavy contact pressure causes premature wear

  • If there is insufficient chip removal, do not increase the contact pressure. Instead, use coarser grains
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x width x shaft diameter

40 x 30 x 6 mm

Max. rotation speed

12000 1/min

Max. recommended rotation speed

6000 1/min

Material to be processed

Forged steel, Malleable cast iron, Grey cast iron, C-steel, Deep-drawn steel, Steels bands, Injection-moulded zinc, Non-ferrous metal, Cr-Ni and other stainless steels, Wood

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information