Welcome to Würth Greece For trade customers only

ANG 14 cordless blind rivet gun

Cordless blind rivet gun, ANG 14
RIVGUN-CORDL-ANG14-CASE8.4.2-1X1,3AH

Art.-no. 07009151
EAN 4056807691404

Prices and availability visible after login
ANG 14 cordless blind rivet gun

Art.-no. 07009151

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For cordless processing of blind rivets with diameters from 2.4 to 5.0 mm
  • Low weight, high performance and no memory effect of the rechargeable battery due to the lithium-ion technology

  • Fatigue-free work due to ergonomic handle and balanced centre of gravity

  • The immediate return to the starting position after the riveting process saves energy and enhances the work sequence

  • Clean working, as broken mandrels are collected in the transparent container

  • Suitable for stationary use with holder for balancer
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Rechargeable battery/battery capacity

1.3 Ah

Nominal voltage

14.4 V/DC

Lift height

20 mm

Rivet setting force

10000 N

Suitable for min. rivet diameter

2.4 mm

Suitable for max. rivet diameter

5.0 mm

Weight of machine with rechargeable battery

2 kg

ANG 14 cordless blind rivet gun including:
1 x
BATTERY G14, 14.4 V for cordless blind rivet gun ANG 14 and cordless rivet nut gun ANG 310

BTRYPCK-LIION-G14-14,4V/1,3AH

Description:
1.3 Ah
Quantity: 1 x
Charger LG 14 For cordless blind rivet gun
1 x
Charger LG 14 For cordless blind rivet gun

CHRG-LG14-14,4V-ANG14

Quantity: 1 x
Nozzle For cordless blind rivet gun
1 x
Nozzle For cordless blind rivet gun

NOZ-(RVTR-PNG102/122/ANG14)-(3-4)

Description:
Suitable for rivet diameter (rivet material: steel): 3.2 mm; Suitable for rivet diameter (rivet material: aluminium): 3 mm; Suitable for rivet diameter (rivet material: stainless steel): 3.2 mm
Quantity: 1 x
Nozzle For cordless blind rivet gun
1 x
Nozzle For cordless blind rivet gun

NOZ-(RVTR-PNG102/122/ANG14)-4,0

Description:
Suitable for rivet diameter (rivet material: steel): 4 mm
Quantity: 1 x
Nozzle For cordless blind rivet gun
1 x
Nozzle For cordless blind rivet gun

NOZ-(RVTR-PNG102/122/ANG14)-(4-5)

Description:
Suitable for rivet diameter (rivet material: stainless steel): 4 mm
Quantity: 1 x
Nozzle For cordless blind rivet gun
1 x
Nozzle For cordless blind rivet gun

NOZ-(PNG102/122/ANG14)-(4,8-5)

Description:
Quantity: 1 x
Riveting mandrel collection container
1 x
Riveting mandrel collection container

COLLCONT-F.MNDRL

Quantity: 1 x
Wrench for nozzles
1 x
Wrench for nozzles

WRNCH-F.NOZ-SW12

Description: Size 12
Quantity: 1 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(ANG310/ANG14)-PS-340X470X60

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information