Welcome to Würth Greece For trade customers only

ABS/ABH 12 COMPACT 12 V 2in1 with bag set, 6 pcs

ABS/ABH 12 COMPACT 12V 2in1 with bag set 6 pcs
MA-CRDL-(M-CUBE)-ABS/ABH12-COMP-SET-6PCS
MASTER M-CUBE

Art.-no. 5701192002
EAN 4099618058554

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Two cordless 12 V M-CUBE® power tools in a high-quality tool bag with powerful M-CUBE® rechargeable batteries and quick charger

ABS 12 COMPACT


Compact, lightweight and ergonomic design, electronic motor protection function and drill chuck with ratchet and lock function.



ABH 12 COMPACT


Electronic motor protection function, brushless EC motor, very compact and ergonomic design for effortless work on small drilling tasks



Tool bag


Made of high-quality polyester, with shoulder strap, one-piece zip and watertight plastic base shell. Provides ample space not only for power tools, but also for accessories, hand tools, consumables etc.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

6 PCS

ABS/ABH 12 COMPACT 12  including:
1 x
Tool bag with plastic base

TLBG-PLABTM-440X250X340MM

Description: Robust bag with one-piece zip and waterproof bottom shell made of plastic.
Quantity: 1 x
1 x
Cordless drill driver ABS 12 COMPACT M-CUBE

DRLDRIV-CORDL-(ABS12 COMPACT)-CARTON

MASTER M-CUBE
Description: Extremely compact and powerful cordless drill driver for general drilling and screwing applications
Quantity: 1 x
Cordless hammer drill ABH 12 COMPACT M-CUBE
1 x
Cordless hammer drill ABH 12 COMPACT M-CUBE

HAMDRL-CORDL-(ABH 12 COMPACT)-CARTON

MASTER M-CUBE
Description: Lightweight and brushless cordless hammer drill for small drilling jobs
Quantity: 1 x
Rechargeable battery Li-ion 12 V M-CUBE
1 x
Rechargeable battery Li-ion 12 V M-CUBE

BTRYPCK-LIION-(M-CUBE)-BASIC-12V/2,0AH

MASTER M-CUBE ZUBEHÖR
Description:
2 Ah
Compact, powerful and long-lasting 12-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 1 x
Rechargeable battery Li-ion 12 V M-CUBE
1 x
Rechargeable battery Li-ion 12 V M-CUBE

BTRYPCK-LI-12V/4,0AH-(M-CUBE)

MASTER M-CUBE ZUBEHÖR
Description:
4 Ah
Compact, powerful and long-lasting 12-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 1 x
1 x
Charger ALG 12 volt BASIC M-CUBE

CHRG-(ALG 12/3 BASIC)

MASTER M-CUBE ZUBEHÖR
Description:
ALG 12/3 BASIC
Suitable for Li-Ion 12 V BASIC M-CUBE rechargeable batteries
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Bit box, size 3 33 pieces

BIT-MIX-SET-RW/PH/PZ/TX/HEX/SD-33PCS

Extensive assortment including RW, PH, PZ, TX, hexagon and slotted bits in replaceable bit bars including bit holder. Available in ORSY® system bit box
Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs

DRL-MET-SORT-DIN338-MFDSPEED-(D1-10)-0,5

ZEBRA
High-speed drill bits for precise manual drilling in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in conventional steel up to 1200 N/mm² strength as well as in cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys, bronze, plastic). Available in ORSY® system cassette.
x 1 pcs
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces

DRL-MET-SORT-HSCO-SMARTSTEP-(D1-10)-0,5

ZEBRA SMART STEP
The multi-performance drill bit with unique SMART STEP technology (from dia. 2.5 mm) for manually drilled high-precision circular holes in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in conventional steel up to 1200 N/mm² strength as well as in cast iron, non-ferrous metals, hardwood and softwood. Available in the ORSY® system cassette.
x 1 pcs
Hammer drill bit cassette Plus Quadro-L Vario, 7 pieces

DRL-HAM-SORT-PLUS-Q-LV-7PCS

ZEBRA
Perfect solution for reinforcing bars and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario conveyor helix with core reinforcement. Available in ORSY® system cassette.
x 1 pcs
WNA 200 ear defenders With very good noise insulation properties and height-adjustable headband

EARDEFR-(WNA 200)

With very good insulation properties and height-adjustable headband
x 1 pcs
System case 8.4.2

SYSCASE-8.4.2.

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information