A4 stainless steel split cotter ring
A4 stainless steel split cotter ring
RG-SPLT-A4-1,5X19MM
Register now and access more than 125,000 products
- Surface with smooth finish
- Suitable for maritime applications
Datasheets(X)
![]() | |
External diameter of ring (D1) | 19 mm |
Nominal diameter (D) | 1.5 mm |
Material | Stainless steel A4 |
Surface | Plain |