Welcome to Würth Greece For trade customers only

A4 stainless steel shroud turnbuckle, closed

Shrd trnbckl sst A4 toggle/wire cable term
TURNBCKL-TGL/TRML-A4-D8

Art.-no. 5176050008
EAN 4056807106557
Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With toggle and wire rope terminal
  • Creates visually appealing connections by crimping the appropriate wire ropes

  • When crimping, ensure that the correct crimping jaws are selected
Notice

These products have not been developed and manufactured as slings or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Wire railings, applications in shipbuilding, landscaping and gardening

Nominal diameter (d1)

16 mm

Bolt diameter (d2)

16 mm

Min. length (l1)

390 mm

Max. length (l2)

530 mm

Fork width (inner) (l3)

17 mm

Fork height (h1)

40 mm

Material

Stainless steel A4

Surface

Plain

Product weight (per item)

1179.000 g

Thread type

Metric thread

Other standard

WN 5176-050

Min./max. length

390-530 mm

Suitable for rope diameter

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information