Welcome to Würth Greece For trade customers only

A4 stainless steel shroud turnbuckle

Shroud turnbuckle open sst A4 fork/fork
TURNBCKL-FRK/FRK-OPBOD-A4-M20

Art.-no. 5176001020

EAN 4056807167299

Prices and availability visible after login
A4 stainless steel shroud turnbuckle

Art.-no. 5176001020
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
Open with fork
  • Open turnbuckle serves as a visual indicator when tensioning

  • Suitable for maritime applications
Notice

These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Wire railings, marine applications, landscaping and gardening

Nominal diameter (d1)

20 mm

Bolt diameter (d2)

19 mm

Thread length (metric thread) (l1)

300 mm

Min. length (l2)

450 mm

Max. length (l3)

680 mm

Fork width (inner) (l4)

20 mm

Fork height (h1)

30 mm

Material

Stainless steel A4

Surface

Plain

Product weight (per item)

2283.460 g

Thread type

Metric thread

Other standard

WN 5176-001

Min./max. length

450-680 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information