A4 stainless steel shroud turnbuckle
Shroud turnbuckle open sst A4 fork/fork
TURNBCKL-FRK/FRK-OPBOD-A4-M16
Art.-no. 5176001016
EAN 4056807167282

Register now and access more than 125,000 products
- Open turnbuckle serves as a visual indicator when tensioning
- Suitable for maritime applications
These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
CAD data (available after login)
Wire railings, marine applications, landscaping and gardening
![]() | |
Nominal diameter (d1) | 16 mm |
Bolt diameter (d2) | 16 mm |
Thread length (metric thread) (l1) | 250 mm |
Min. length (l2) | 375 mm |
Max. length (l3) | 570 mm |
Fork width (inner) (l4) | 17 mm |
Fork height (h1) | 26 mm |
Material | Stainless steel A4 |
Surface | Plain |
Product weight (per item) | 1269.410 g |
Thread type | Metric thread |
Other standard | WN 5176-001 |
Min./max. length | 375-570 mm |