4-strand chain-lift, QC 8
CLEVISHOK-4STRA-GK8-WO.SHRTNG-ND6-1M
Art.-no. 5162608641
EAN 4056807348025
Register now and access more than 125,000 products
- Chain-lift in accordance with EN 818-4
- With black painted chain
- Chain attachment parts painted red
- All chain components have an H-stamp as prescribed by the professional association.
- Each chain-lift receives a traceable chain number with a matching chain index card.
- There is a UVV plaque on each lift in order to track periodic inspections.
Further chain configurations can be supplied at the request of the customer.
Datasheets(X)
Load capacity from 0-45 degree | 2360 kg |
Load capacity from 46-60 degree | 1700 kg |
Effective length | 1 m |
Quality class | 8 |
Nominal diameter | 6 mm |
Shape of the hook | Fork head hook |
Material | Steel |
Gimbal height | 135 mm |
Gimbal width | 75 mm |
Product weight (per item) | 5800.000 g |