Welcome to Würth Greece For trade customers only

3/8" socket wrench With multi profile, hexagon, short

3/8 inch socket wrench multi profile HEX
SKTWRNCH-MULTI-3/8IN-17MM

Art.-no. 071312417
EAN 4052703674275

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Problem solver and all-rounder with innovative profile for loosening and tightening all conventional intact, stripped and damaged nuts and bolts

  • Universal application for assembly, maintenance and repairs

  • Surface: Chrome-plated, polished

  • Drive: 3/8" square socket

  • Tip: For hexagon head, multi-profile
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Width across flats

17 mm

Tip type

Hexagon, multi profile

Design

Short

Length (L1)

30 mm

Socket wrench external diameter (D1)

26.5 mm

Material

Steel

Surface

Chrome plated

Socket wrench depth (t)

15 mm

Socket wrench external diameter 2 (D2)

24.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information