3/8 inch socket wrench insert for external TX screws, long
3/8 inch socket wrench external TX long
SKTWRNCH-3/8IN-EXTX-E14-64MM
Art.-no. 0715122414
EAN 4056807723570
Register now and access more than 125,000 products
- Surface: Chromium-plated, polished/matt
- Drive: 3/8 inch, ball catch groove
- Output: External TX
Datasheets(X)
![]() | |
Drive | 3/8 inch |
Drive type | Internal square |
Tip size | E14 |
Tip type | TX head |
Design | Long |
Length (L1) | 64 mm |
Max. torque | 0 Nm |
Socket wrench external diameter (D1) | 15.8 mm |
Max. nominal diameter of external Torx | 12.90 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
Socket wrench depth (t) | 14 mm |
Socket wrench external diameter 2 (D2) | 17 mm |
