Welcome to Würth Greece For trade customers only

3/8" cardan joint insert short

Cardan joint insert short 3/8 inch
CRDNJNT-3/8IN-WS11

Art.-no. 071312111
EAN 4011231703956

Prices and availability visible after login
3/8" cardan joint insert short

Art.-no. 071312111

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For hard-to-reach areas
  • Surface: Chrome-plated, polished

  • Drive: 3/8" square socket, ball catch groove

  • Tip: For hexagon head, metric

  • POWERDRIV®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive (S2)

3/8 inch

Width across flats

11 mm

Socket wrench external diameter (D1)

15.8 mm

Socket wrench external diameter 2 (D2)

19 mm

Length (L1)

49.5 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information