Welcome to Würth Greece For trade customers only

3/4-inch impact socket wrench insert hexagon, metric, long

3/4 inch impact socket, met, hex, long
IMPSKT-3/4IN-LONG-WS21

Art.-no. 071414 101
EAN 4011231710886

Prices and availability visible after login
3/4-inch impact socket wrench insert hexagon, metric, long

Art.-no. 071414 101

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Fits all conventional compressed air and electric drivers

  • Standard: Square drive acc. to DIN 3121

  • Design: forged, burnished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/4 inch

Width across flats

21 mm

Length (L1)

90 mm

Socket wrench external diameter (D1)

35 mm

Socket wrench external diameter 2 (D2)

44 mm

Socket wrench depth (t)

15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information