Welcome to Würth Greece For trade customers only

3/4" extension

3/4 inch extension
EXT-3/4IN-L395MM

Art.-no. 071514106

EAN 4046778268118

Prices and availability visible after login
3/4" extension

Art.-no. 071514106

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Standard: DIN 3123, ISO 3316

  • Surface: Chrome-plated

  • Drive: 3/4" square socket, pin detent

  • Tip: 3/4" square head, pin detent
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive (S2)

3/4 inch

Drive type

Internal square

Tip size (S1)

3/4 inch

Tip type

Outer square

Length (L)

400 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information