Welcome to Würth Greece For trade customers only

1C combination foam PURLOGIC DUO

1C combination foam PURLOGIC Duo
COMBIFM-1C-(PURLOGIC DUO)-GREY-750ML

Art.-no. 0892142105

EAN 4062856930548

Prices and availability visible after login
1C combination foam PURLOGIC DUO

Art.-no. 0892142105

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Combination valve, can be used with gun and adapter
  • Grey colour for a more diverse range of applications e.g. in concrete and window areas

  • Better heat and sound insulation than mineral wool, cork or fibreglass

  • Excellent cell structure

  • Fast curing

  • Resistant to ageing and rotting

  • Not UV-resistant

  • Resistant to a large number of solvents, paints and chemicals

  • Must be protected with silicone, MS polymer or UV-resistant polyurethane
Notice

All common construction surfaces such as concrete, masonry, stone, plaster, wood, corrosion-protected metal, polystyrene, PIR/PUR hard foam, polyester and hard PVC. Does not adhere to PE, PP, PTFE and silicone.


The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given was part of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For filling, gluing and insulating windows, doors, pipe and wall openings and in perimeter areas

Instructions

Shake the canister vigorously at least 20 times. Remove the protective cap and screw the upper end into the gun thread or press the tube adapter into the female thread and screw in by 90°. Clean, degrease and moisten the surfaces before using the foam. To remove fresh foam residue, use Würth PU cleaner art. no. 0892 160. Hardened foam must be removed mechanically.

Chemical basis

Single component polyurethane

Colour

Grey

Moulded density

20 kg/m³

Tack-free after

10 min

Conditions for being tack-free

at 23°C and 50% humidity

Can be cut after

45 min

Conditions for ability to cut

at 23°C and 50% relative humidity

Full resilience

24 h

Conditions for full resilience

at 23°C and 50% relative humidity

Min./max. surface processing temperature

-5 to 35 °C

Min./max. ambient processing temperature

-5 to 35 °C

Min. ambient processing temperature

-5 °C

Max. ambient processing temperature

35 °C

Min. surface processing temperature

-5 °C

Max. surface processing temperature

35 °C

Min. temperature resistance

-40 °C

Max. temperature resistance

90 °C

Building material class

B3 - Of high flammability

Building material class conditions

in accordance with DIN 4102-1

Yield (volume) approx.

47 l

Conditions for yield

Tested in accordance with Würth test methods

Contents

750 ml

Weight of content

773 g

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 10°C to 30°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Angled adapter for 1-component combi foam STF

ANGLADAPT-FMGUN-COMBI-STF

Suitable for PURLOGIC DUO and PURLOGIC ZERO PLUS
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information