1C assembly foam S-Line
1C assembly foam S-Line
ASMBYFM-1C-PU-S-LINE-700ML
Register now and access more than 125,000 products
Datasheets(X)
Chemical basis | Moisture curing polyurethane prepolymer |
Colour | Champagne coloured |
Density | 25 kg/m³ |
Density conditions | in accordance with DIN EN ISO 845 |
Smell/fragrance | Characteristic |
Moulded density | 25 kg/m³ |
Tack-free after | 8 min |
Conditions for being tack-free | at 20°C and 65% humidity with 30-mm adhesive line |
Can be cut after | 3 h |
Conditions for ability to cut | at 20°C and 65% relative humidity at 30-mm adhesive line |
Full resilience | 24 h |
Min. processing temperature | 5 °C |
Max. processing temperature | 35 °C |
Min. ambient processing temperature | 0.01 °C |
Min. surface processing temperature | 5 °C |
Max. processing temperature for can | 0.01 °C |
Min./max. temperature resistance | -55 to 100 °C |
Max. short-term temperature resistance | 120 °C |
Heat conductance λ | 0.01 W/(m*K) |
Heat conductance λ conditions | in accordance with DIN 52612 |
Water absorption (%) | 10 Vol-% |
Min. tensile strength | 3 N/mm² |
Conditions for flexural strength | in accordance with DIN 53423 |
Shear strength | 0.01 N/mm² |
Conditions for shear strength | in accordance with DIN 53427 |
Longitudinal compressive strength | 0.01 N/m |
Compressive strength conditions | in accordance with DIN 53421 |
Breaking elongation | 10 % |
Breaking elongation conditions | in accordance with DIN 53571 |
Yield (volume) approx. | 42 l |
Conditions for yield | Foam yield (free foaming) |
Contents | 700 ml |
Container | Can |
Weight of content | 640 g |
Building material class | B3 - Of high flammability |
Building material class conditions | in accordance with DIN 4102 |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 20°C |