Welcome to Würth Greece For trade customers only

1C assembly foam S-Line

1C assembly foam S-Line
ASMBYFM-1C-PU-S-LINE-300ML

Art.-no. 0892159981

EAN 4056807654157

Prices and availability visible after login
1C assembly foam S-Line

Art.-no. 0892159981

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Chemical basis

Moisture curing polyurethane prepolymer

Colour

Champagne coloured

Density

25 kg/m³

Density conditions

in accordance with DIN EN ISO 845

Smell/fragrance

Characteristic

Moulded density

25 kg/m³

Tack-free after

8 min

Conditions for being tack-free

at 20°C and 65% humidity with 30-mm adhesive line

Can be cut after

3 h

Conditions for ability to cut

at 20°C and 65% relative humidity at 30-mm adhesive line

Full resilience

24 h

Min. processing temperature

5 °C

Max. processing temperature

35 °C

Min. ambient processing temperature

0.01 °C

Min. surface processing temperature

5 °C

Max. processing temperature for can

0.01 °C

Min./max. temperature resistance

-55 to 100 °C

Max. short-term temperature resistance

120 °C

Heat conductance λ

0.01 W/(m*K)

Heat conductance λ conditions

in accordance with DIN 52612

Water absorption (%)

10 Vol-%

Min. tensile strength

3 N/mm²

Conditions for flexural strength

in accordance with DIN 53423

Shear strength

0.01 N/mm²

Conditions for shear strength

in accordance with DIN 53427

Longitudinal compressive strength

0.01 N/m

Compressive strength conditions

in accordance with DIN 53421

Breaking elongation

10 %

Breaking elongation conditions

in accordance with DIN 53571

Yield (volume) approx.

18 l

Conditions for yield

Foam yield (free foaming)

Contents

300 ml

Container

Can

Weight of content

287 g

Building material class

B3 - Of high flammability

Building material class conditions

in accordance with DIN 4102

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information