16° circular magazine nail, type EPAL with ring shank. Steel plain
RDMGNL-EPAL-RINGSHFT-2.8X40
Art.-no. 048159440
EAN 4058794207293
Register now and access more than 125,000 products
Suitable for DCN 4590, art. no. 0703 558 0
Datasheets(X)
Box construction, palette construction, export packaging
Nominal diameter (d1) | 2.8 mm |
Length (l1) | 40 mm |
Head diameter (dk) | 7 mm |
Material | Steel |
Surface | Plain |
Design | Grooved |
Number per pallet | 300000 PCS |