16° circular collated nail With ring-shaped shank
Steel plain ring-shaped shank 16° coil
RDMGNL-(RG-SHFT)-2,8X65
Register now and access more than 125,000 products
Suitable for DSN 4590, art. no. 0703 558 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Datasheets(X)
Interior design, fixing wall elements, cladding, palette construction, box construction, fencing, prefab construction
Nominal diameter (d1) | 2.8 mm |
Length (l1) | 65 mm |
Head diameter (dk) | 6.6 mm |
Material | Steel |
Surface | Plain |
Design | Grooved and resin-coated |
Number per pallet | 90000 PCS |
RoHS-compliant | Yes |
Number of pieces per roll | 250 PCS |