Welcome to Würth Greece For trade customers only

1-component cold wood glue D4

Cold wood glue 1C D4
WOCLDGLU-1C-D4-WATT91-12KG

Art.-no. 0892100222

EAN 4045989822638

Prices and availability visible after login
1-component cold wood glue D4

Art.-no. 0892100222

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For gluing all types of wood. Fulfils stress group D4 in accordance with DIN EN 204 and the requirements of DIN EN14257 (WATT91).

High level of heat and water resistance


  • Tested D4 quality in accordance with DIN EN 204

  • Meets the requirements of DIN EN 14257 (WATT91).


Easy to use


No mixing with hardener required. No pot life limitation to be observed.



Transparent hardening


No visible adhesive joints. Hardened glued joints are viscoplastic.

Notice

Due to the different composition of substances contained in wood, in individual cases, unpredictable discolouration can occur, e.g. in beech and cherry. In addition, iron in conjunction with the tannic acid in wood may cause colour changes in oak. The processing time and the setting time are heavily influenced by the working conditions (e.g. temperature). For outdoor applications, the glued section must be protected against the weather and provided with adequate surface protection (permanent protection against moisture ingress). Care must be taken to ensure that the glue is not exposed to direct sunlight outdoors due to its thermoplastic properties. Non-thermoplastic adhesives and PUR glue in a dosing system (0892100180) are suitable for applications with direct exposure to sunlight. Softening of the glue and shrinkage of the wood can lead to joint openings. The viscosity of 1-component D4 glues increases during the storage period. However, the processing parameters do not change as a result. Stirring without adding water makes it free-flowing again. Do not add water to the glue! Remove glue residue escaping at the joint, as this may cause red staining due to reacting with oxygen.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For structural assembly, surface, board-joint and block gluing of soft wood, hard wood and exotic woods. For applications with increased water resistance requirements; indoor areas subject to frequent and long-lasting effects of draining water. Outdoors with adequate surface protection. Examples include bathroom furniture, gluing of interior doors and interior staircases, corner window joints, laboratory equipment. Likewise for gluing laminated profiles and profiles joined lengthwise using finger joints.

Instructions

Glue is applied to one side thinly and evenly with an application tool, a glue roller, toothed spatula, brush etc. For more information, please refer to the technical data sheet.

Colour

White

Chemical basis

Polyvinyl acetate dispersion

Container

Bucket

Weight of content

12 kg

Density/conditions

1.1 g/cm³ / at 20°C

Colour after curing

Transparent

pH value

3

Min. proportion of solids

50 %

Min. film forming temperature

7 °C

Min./max. open time /conditions

8-10 min / at 20°C and 150 g/m²

Max. temperature resistance of the hardened material

80 °C

Min. room temperature, material temperature and glue temperature

18 °C

Min./max. relative air humidity

60-70 %

Min./max. pressing pressure

0.1-0.8 N/mm²

Min./max. wood moisture

8-10 %

Min./max. wood moisture outdoors

11-15 %

Min./max. application quantity in assembly bonding

120-180 g/m²

Min./max. application quantity in surface bonding

100-160 g/m²

Shelf life from production/conditions

9 Month / cool and dry storage area

Minimum pressing times*
For assembly gluing at 20°C 20–25 minutes
For board and block gluing at 20°C From 20 minutes
For surface gluing at 20°C 30–40 minutes
at 50°C 8–10 minutes
at 80°C 2–8 minutes
for veneer gluing** at 20°C 20–30 min.
at 50°C 8–10 minutes
at 80°C 2–8 minutes
* The minimum pressing times are for the application conditions specified above. Deviations from the application conditions may decrease or increase the pressing time.
** Due to the low pH value, veneer discolouration cannot be ruled out.
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Assembly adhesive

ASMBYADH-CART-310ML

Assembly adhesive for fast and high-strength adhesive bonding for indoor and outdoor applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information