1/4 inch magnetic bit holder
Bit holder E 6.3 (1/4) qck chng mgnt, onehnd, slim
HOLD-BIT-QCCHUK-MAGN-SLIM-1/4IN-L66MM
Art.-no. 0614176634
EAN 4058794694635
Register now and access more than 125,000 products
Bits can be changed quickly and easily
- If the sleeve is not actuated, the bit is pushed into the mount
- The bit locks automatically - for a secure fit with no wobbling
- Easy unlocking thanks to quick-change chuck with spring mechanism
Perfect grip and comfortable working
- Quick-change chuck with knurling for perfect grip and black aluminium guide sleeve for comfortable working
- Sleeve does not rotate with the bit
Very slim design
- Very slim bit holder, max. dia. 11.5 mm
- Suitable for confined spaces
For bits with hexagon drive in accordance with DIN 3126

Insert bit into bit holder without operating the sleeve

Push the bit in as far as it will go, the bit locks automatically

Unlock by pulling back the sleeve

The bit jumps forward slightly, making it easy to remove
Datasheets(X)
![]() | |
Drive | E 6.3 (1/4 inch) |
Drive type | Hexagon |
Tip size | C 6.3 (1/4 inch) |
Tip type | Hexagon socket inch |
Length (L) | 66 mm |
Blade length (L1) | 26 mm |
Sleeve diameter (D) | 10.7 mm |