Welcome to Würth Greece For trade customers only

1/2" socket wrench insert, inch short

1/2 inch socket wrench inch hexagon socket short
SKTWRNCH-1/2IN-HEXSKT-5/16IN

Art.-no. 071513753

EAN 4024835533454

Prices and availability visible after login
1/2" socket wrench insert, inch short

Art.-no. 071513753
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
  • Surface: Chrome-plated, polished/matt

  • Drive: 1/2" square socket, ball catch groove

  • Tip: For hexagon socket
Notice

Suitable for manual use in DIN 3120 reversible ratchets

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Width across flats

5/16 inch

Length (L1)

60 mm

Blade length (L2)

20 mm

Socket wrench external diameter (D1)

22.5 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information