1/2" socket wrench insert Wedge shape
1/2 inch socket wrench wedge shape
SKTWRNCH-1/2IN-RIBE-M14


Register now and access more than 125,000 products
- Design: Short
- Surface: Chrome-plated
- Drive: 1/2" square socket, ball catch groove
- Tip: Wedge shape
Suitable for manual use in DIN 3120 reversible ratchets
Datasheets(X)
For cylinder head screws on Fiat 2.0 l engines and other Fiat engines
![]() | |
Drive | 1/2 inch |
Tip size | RI 14 |
Drive type | Internal square |
Length (L1) | 60 mm |
Blade length (L2) | 20 mm |
Socket wrench external diameter (D1) | 25 mm |
Surface | Chrome plated |