Welcome to Würth Greece For trade customers only

1/2" socket wrench insert Wedge shape

1/2 inch socket wrench wedge shape
SKTWRNCH-1/2IN-RIBE-M12
ZEBRA

Art.-no. 071513912
EAN 4024835725194

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

  • Design: Short

  • Surface: Chrome-plated

  • Drive: 1/2" square socket, ball catch groove

  • Tip: Wedge shape
Notice

Suitable for manual use in DIN 3120 reversible ratchets

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cylinder head screws on Fiat 2.0 l engines and other Fiat engines

Drive

1/2 inch

Tip size

RI 12

Drive type

Internal square

Length (L1)

60 mm

Blade length (L2)

20 mm

Socket wrench external diameter (D1)

22.5 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information