1/2 inch socket wrench, 10-sided With knurling
1/2 inch socket wrench, 10 sided
SKTWRNCH-1/2IN-10SD-20MM
Register now and access more than 125,000 products
Suitable for manual use in DIN 3120 reversible ratchets
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 20 mm |
Length (L1) | 38 mm |
Socket wrench external diameter (D1) | 25 mm |
Socket wrench external diameter 2 (D2) | 25 mm |
Socket wrench depth (t) | 16 mm |
Surface | Zinc phosphated |
